Shop All Work Pants and Shorts
Fire-Dex
EMS Pant, M, Navy
Mfr # PPCROSSTECHEMSN-M
Zoro # G0120405
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) & Crosstech(R)
- Inseam 30 in
- Fits Waist Size 36 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # PPCROSSTECHEMSN-M
- Zoro # G0120405
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 36 in |
Details
Item | EMS Pants |
Color | Navy |
Material | Nomex(R) & Crosstech(R) |
Inseam | 30 in |
Garment Style | EMS Pants |
Description
EMS Pant, Size M, Fits Waist Size 36 In., Inseam 30 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Red, 1-3/8"H (41HB/40 KD Red)
- BRADY Fire Ext Sign, 18X7-1/2", Red/Wht (50785)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-3X (SV6B-2ZOD-3X)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- Fire-Dex Workwear and Protective Clothing