Shop All Work Pants and Shorts
Fire-Dex
EMS Pant, L, Navy
Mfr # PPCROSSTECHEMSN-L
Zoro # G0120301
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) & Crosstech(R)
- Inseam 30 in
- Fits Waist Size 40 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PPCROSSTECHEMSN-L
- Zoro # G0120301
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | L |
Fits Waist Size | 40 in |
Details
Item | EMS Pants |
Color | Navy |
Material | Nomex(R) & Crosstech(R) |
Inseam | 30 in |
Garment Style | EMS Pants |
Description
EMS Pant, Size L, Fits Waist Size 40 In., Inseam 30 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Web Stopper Cover, Gray, Stainless Steel (STI-9601-SS)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- ZORO SELECT Traffic Cone, 12 lb., Orange Cone Color (RS90055CT3M6)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- DUPONT Tyvek Pants Elastic Waist (251-TY350S-XXL)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- CARHARTT Men's BD4941 M Loose Fit Utility Jean W36 L32 Denim Loose Canal (BD4941-M / 104941-H45W36L32)
- Fire-Dex Workwear