Shop All Work Jackets & Coats
Fire-Dex
EMS Jacket, M, Navy
Mfr # PARAFLEECE-M
Zoro # G0120240
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material FR Fleece
- Fits Chest Size 42 in
- Garment Style Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PARAFLEECE-M
- Zoro # G0120240
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 42 in |
Details
Color | Navy |
Item | EMS Jacket Fleece Liner |
Material | FR Fleece |
Garment Style | Liner |
Description
EMS Jacket Fleece Liner, Size M, Fits Chest Size 42 In., Color Navy, FR Fleece Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- PYRAMEX Baseball Bump Cap Hi-Vis Lime Baseball Bumps Cap (HP50031)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- N-FERNO BY ERGODYNE 6467 XL Black Winter Work Jacket - 300D Polyester Shell (6467)
- BERNE Chore Coat, Original, Washed, Large, Regular (CH377)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- CARHARTT Blue Cotton Duck Jacket size L (J140-DNY LRG REG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- BERNE Vest, Washed, V-Neck, Medium, Regular (VW531)
- Fire-Dex Workwear