Shop All Work Jackets & Coats
Fire-Dex
EMS Jacket, 2XL, Navy
Mfr # PCCROSSTECHEMSN-2X
Zoro # G0120310
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) and Crosstech(R)
- Garment Style Jacket
- Fits Chest Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCCROSSTECHEMSN-2X
- Zoro # G0120310
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Details
Item | EMS Jacket |
Color | Navy |
Material | Nomex(R) and Crosstech(R) |
Garment Style | Jacket |
Description
EMS Jacket, Size 2XL, Fits Chest Size 54 In., Color Navy, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- RED KAP Men's Blue Polyester/Cotton Jacket size M (JT38NV RG M)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, OLIVE DRAB, S (606-001-S)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, L (602-498-L)
- Fire-Dex Work Jackets & Coats