Shop All Flame Resistant Hoods
Fire-Dex
Bibbed Fire Hood, Black, CarbonX(R)
Mfr # H81CXNB
Zoro # G4035963
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.6 cal/sq cm
- Style Notched Shoulder
- Size Universal
- Hazard Risk Category (HRC) 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # H81CXNB
- Zoro # G4035963
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 15 in |
Details
Item | Bibbed Fire Hood |
ATPV Rating | 8.6 cal/sq cm |
Style | Notched Shoulder |
Hazard Risk Category (HRC) | 2 |
Color | Black |
Material | CarbonX |
Fabric Weight | 6.5 oz |
Standards | NFPA 1971 |
Description
Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 15 in, Black, Fabric Weight 6.5 oz, Material CarbonX, ATPV Rating 8.6 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2885-HI_12x18 (T1-2885-HI_12x18)
- ARIAT FR Combat Stretch Patriot Work Shirt, XLT (10035420)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- FIRE-DEX Fire Hood, Black, CarbonX(R) (H61CXNB)
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- BULLARD Fire Helmet Shroud, Yellow, Nomex IIA (R222)
- MUTUAL INDUSTRIES FS-2 Durable Flame Retardant Winter Long, 13 inch Height, 6 Inch Width (63700-100)
- Fire-Dex Workwear and Protective Clothing