Shop All Fire Alarm System Components and Accessories
Fire Command
Fire Suppressant 16 oz aerosol, 2PK
Mfr # FC-16OZFS-02
Zoro # G607133115
product price: $18.89
/pk 2, $9.45/ea
Sold in multiples of 2 for $37.78
$37.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.50
- Height (In.) 10.25
- Width (In.) 2.50
- Color White
- Weight (Lbs.) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire Command
- MFR # FC-16OZFS-02
- Zoro # G607133115
- UPC # 70111500010
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 2.50 |
Height (In.) | 10.25 |
Width (In.) | 2.50 |
Details
Color | White |
Weight (Lbs.) | 1.2 |
Material | PH Nuetral formula |
Description
Continuous spray for nearly 1minute up to 10ft spray, foam spray is biodegradable with zero VOC, foam spray is UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SalaliftII Winch (8102003)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, XL (730103XL)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LCD (GEM-RP1CAE2)
- SYSTEM SENSOR Sampling Tube, Smoke Detector (DST3)
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-K4)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- Fire Command Fire Alarm System Components and Accessories