Shop All Vacuum Parts
Fipa
Straight Screw Fitting, Da: 6 mm, M5-male
Mfr # 30.004
Zoro # G311680356
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type push in fitting
- Static Pressure -13.8 to 217.6 psi
- Net Weight 8g
- Material Nickel-Plated Brass and Nylon
- Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fipa
- MFR # 30.004
- Zoro # G311680356
- Country of Origin Korea, Republic of
- Category Vacuum Parts
Dimensions
Diameter | 6 mm |
Details
Type | push in fitting |
Static Pressure | -13.8 to 217.6 psi |
Net Weight | 8g |
Material | Nickel-Plated Brass and Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 5 in. W X 18.5 in. L Wet/Dry Microfiber Mop Refill 1 pk (119)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- 3M Easy Trap Duster, 8 x 125 ft, White, 1 - 250 Sheet Roll/Carton (55654W)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Carpet Tool Kit (107536)
- TST Rv Toilet Treat Org 32Oz (41192)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Precision Air Regulator (IR3010-04G-A)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- HOOVER HOOVER VACCUM BELT 190 (40201190)
- GLOBAL INDUSTRIAL Wide Area Carpet Vacuum Cleaner, 30in Cleaning Width (641830)
- Fipa Vacuum Parts