Shop All Vacuum Parts
Fipa
90 Degree Elbow Screw Coupling, Da: 6 mm, R1/8-male
Mfr # 30.106
Zoro # G211680357
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 5g
- Material Nickel-Plated Brass and Nylon
- Static Pressure -13.8 to 217.6 psi
- Diameter 6 mm
- Type push in fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fipa
- MFR # 30.106
- Zoro # G211680357
- Country of Origin Korea, Republic of
- Category Vacuum Parts
Dimensions
Diameter | 6 mm |
Details
Net Weight | 5g |
Material | Nickel-Plated Brass and Nylon |
Static Pressure | -13.8 to 217.6 psi |
Type | push in fitting |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA DSPL WET CLEAN PADS 12PK (AX0003576)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- BONA Hardwood Floor Cleaner, 32 oz Spray Bottle (WM700051187)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- CRAFTSMAN 3-Piece Wet/Dry Vacuum Adapter Connector Kit for Shop Vacuums (CMXZVBE38673)
- NILFISK/ADVANCE VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (VR17120)
- SMC Single Solenoid Air Valve, 2 Position (SY5140-5DZ)
- NILFISK-ADVANCE AMERICA Nilfisk Tool Box Mounting Kit For Use With Attix 33 & 44 (107413551)
- PROTEAM Sound Muffler, Fits Round 10 qt. (100597)
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- Fipa Vacuum Parts