Shop All Vials
Finneran
Vial, White, 140mm H, 60mL, PK1000
Mfr # 36024-27140
Zoro # G5759297
product price: $97.79
/pk 144, $0.68/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.06 in
- Labware Screw Closure Size 24-400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.06 in |
Labware Screw Closure Size | 24-400mm |
Labware Height - Metric | 140 mm |
Height | 140mm |
Labware Height - English | 5.5 in |
Neck Size | 24-400 mm |
Labware Inside Dia. - Metric | 27 mm |
Dia. | 27mm |
Inside Diameter - Metric | 27 mm |
Body Diameter - Metric | 27 mm |
Overall Height - Metric | 140 mm |
Screw Closure Size | 24-400 mm |
Description
Vial, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 140 mm, Number of Vials Included 144, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- CHEMGLASS Vial, 4mL, PK100 (CG-4904-06)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- PERKIN ELMER Vial Capacity, 20 Mm Vial Holder Rack 36 (N9301304)
- Finneran Labware