Shop All Vials
Finneran
Vial, Clear, 45mm H, 1 dram, PK1000
Mfr # 34013-1545
Zoro # G5759446
product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Chromatography
- Labware Capacity - English 1 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 0.59 in |
Labware Screw Closure Size | 13-425mm |
Labware Height - English | 1.77 in |
Labware Height - Metric | 45 mm |
Dia. | 15mm |
Labware Inside Dia. - Metric | 15 mm |
Height | 45mm |
Neck Size | 13-425 mm |
Body Diameter - Metric | 15 mm |
Overall Height - Metric | 45 mm |
Screw Closure Size | 13-425 mm |
Inside Diameter - Metric | 15 mm |
Description
Vial, Capacity - Metric 4 mL, Capacity - English 1 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Chromatography, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Not Applicable, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 1,000, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- ARCAIR Box Of 50 Copperclad Pointed 316 12 Electrode (22-033-003)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- ZORO SELECT Vial with Cap, Unassembled, 32 mL, PK715 (VIAL-9U)
- DYNALON Digital Melting Point Device, 120V (DMP100)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- Finneran Vials