Shop All Vials
Finneran
Vial Cleaned, Clear, 40mL, PK1000
Mfr # 9-120-2
Zoro # G5758597
product price: $69.29
/pk 72, $0.96/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Environmental
- Labware Capacity - English 1.35 oz
- Labware Basic Material Glass
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 1.06 in |
Neck Size | 24-400 mm |
Labware Height - English | 3.7 in |
Labware Inside Dia. - Metric | 27 mm |
Labware Height - Metric | 95 mm |
Screw Closure Size | 24-400 mm |
Inside Diameter - Metric | 27 mm |
Overall Height - Metric | 95 mm |
Description
Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric Not Applicable, Product Type Vial, Vial Type Environmental, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 72, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- SPER SCIENTIFIC High Powered Ultrasonic Cleaner - 1.4 Liters (100004)
- FINNERAN Bottle, 250mL, Borosilicate, PK12 (9-173)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- WHEATON Sample Vial, 4mL, PK144 (W224582)
- WHEATON Sample Vial, 20mL, PK500 (986591)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- Finneran Vials