Shop All Vials
Finneran
Bottle, 250mL, Borosilicate, PK12
Mfr # 9-173
Zoro # G5758579
product price: $21.35
/pk 12, $1.78/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vial Style Environmental
- Labware Basic Material Plastic
- Labware Body Material Type I Borosilicate Glass
- Labware Inside Dia. - English 2.36 in
- Labware Screw Closure Size 24-400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Inside Dia. - English | 2.36 in |
Labware Screw Closure Size | 24-400mm |
Neck Size | 24-400mm |
Labware Height - English | 5 in |
Labware Inside Dia. - Metric | 60 mm |
Labware Height - Metric | 125 mm |
Overall Height - Metric | 125 mm |
Overall Width - Metric | 60 mm |
Overall Depth - Metric | 136 mm |
Screw Closure Size | 24-400 mm |
Minimum Screw Closure Size | 24 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 60 mm |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 60 mm, Bottle Type Environmental, Capacity - Metric 236.59 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 125 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 24-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- BEL-ART Spectro Cuvette Rack, Poly, 20x10mm Cells (249003)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- FINNERAN Vial Cleaned, Clear, 40mL, PK1000 (9-120-2)
- FINNERAN Vial, White, 140mm H, 60mL, PK1000 (36024-27140)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- QUINCY LAB Incubator, Steel Door, Air Forced (10-180AE)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- Finneran Labware