Shop All Compressor Air Filters
Finite
Sterile Air Filter Assembly
Mfr # 3SN4L-A1N
Zoro # G411854312
product price: $5,835.99
/ea
Free Shipping & Returns
$5,835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Overall Width 13 in
- Overall Depth 4 in
- Filter Rating 0.01 micron
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # 3SN4L-A1N
- Zoro # G411854312
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 12 in |
Overall Width | 13 in |
Overall Depth | 4 in |
Air Inlet Size | 1 in |
Description
Sterile Air Filter Assembly, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 77 scfm, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 13 in, Overall Height 12 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN 3-Stage, Air Inlet Gender Female, Body Material Stainless Steel, Filter Efficiency 100 Percent, Filter Element Material Stainless Steel, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (287296)
- DIXON Female to Industrial Coupler, (F)NPT, 3/8 (3FF3)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8H, Hytrel (8H)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35351-410)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- MOTOR GUARD Compressed Air Filter Sub-Micronic (M-30)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- Finite Compressed Air Treatment