Shop All Compressor Air Filters
Finite
Sterile Air Filter Assembly
Mfr # 3SN1L-A1N
Zoro # G011854149
product price: $1,856.99
/ea
Free Shipping & Returns
$1,856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3 in
- Drain Type Automatic
- Filter Rating 0.01 micron
- Overall Width 9 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # 3SN1L-A1N
- Zoro # G011854149
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 3 in |
Overall Width | 9 in |
Overall Height | 8 in |
Air Inlet Size | 1/4 in |
Description
Sterile Air Filter Assembly, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 25 scfm, Maximum Operating Pressure 175 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 9 in, Overall Height 8 in, Drain Included Yes, Filter Bowl Material Stainless Steel, Drain Type Automatic, Series SN 3-Stage, Air Inlet Gender Female, Body Material Stainless Steel, Filter Efficiency 100 Percent, Filter Element Material Stainless Steel, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5K121)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- GATES Truflex V-Belts, 4L200 (4L200)
- CAMOZZI #6522 6-1/4, Super-Rapid Fitting, Swivel Male Elbow, 6MM OD X G1/4 (6522 6-1/4)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- INGERSOLL-RAND Air Filter Kit, Ingersoll Rand (54406640)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- Finite Compressed Air Treatment