Shop All Compressor Air Filters
Finite
Stainless Steel Water Separator
Mfr # SN4L-100WSUN
Zoro # G111854100
product price: $1,977.99
/ea
Free Shipping & Returns
$1,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 in
- Overall Height 12 in
- Filter Rating 100 micron
- Air Inlet Type NPT
- Seal Material Fluorocarbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # SN4L-100WSUN
- Zoro # G111854100
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 4 in |
Overall Height | 12 in |
Air Inlet Size | 1 in |
Details
Item | Stainless Steel Water Separator |
Filter Rating | 100 micron |
Air Inlet Type | NPT |
Seal Material | Fluorocarbon |
Filter Type | Water Separator |
For Fluid Type | Compressed Air |
Filter Bowl Material | Stainless Steel |
Body Material | Stainless Steel |
Maximum Operating Pressure | 250 psig |
Filter Element Material | Stainless Steel |
Series | SN4L |
Maximum Flow @ 100 psi | 170 scfm |
Pressure Drop | 0.25 psid |
Maximum Flow Rate | 170 scfm |
Filter Efficiency | 99 % |
Weight | 12 lb |
For Substance Type | Air |
Maximum Operating Temperature | 175 Degrees F |
Description
Stainless Steel Water Separator, Filter Type Water Separator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN4L, Body Material Stainless Steel, Filter Efficiency 99 Percent, Filter Element Material Stainless Steel, Filter Rating 100 micron, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184TC-W22)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- DIAMOND D Brush Seater, 4-3/4" L x 1" W x 1/2" H (BRSRX06MS)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- AIRSEPT Compressor Guard Ultimate Assortment (67679)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 1 Micron Element, Aluminum (P3500200000P011)
- MILTON In-Line Filter 1/4" NPT (S-637)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- Finite Compressor Air Filters