Shop All Compressor Air Filters
Finite
Stainless Steel Coalesing Filter
Mfr # SN3L-10DSN
Zoro # G911854379
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- Overall Width 4 in
- Overall Height 12 in
- Maximum Operating Temperature 450 Degrees F
- Filter Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # SN3L-10DSN
- Zoro # G911854379
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 4 in |
Overall Height | 12 in |
Air Inlet Size | 3/4 in |
Details
Filter Rating | 1 micron |
Item | Stainless Steel Coalesing Filter |
Maximum Operating Temperature | 450 Degrees F |
Filter Type | Coalescing |
Pressure Drop | 0.5 psid |
Series | SN3L |
Weight | 12 lb |
Filter Element Material | Stainless Steel |
Maximum Operating Pressure | 250 psig |
Air Inlet Type | NPT |
For Fluid Type | Compressed Air |
Maximum Flow @ 100 psi | 170 scfm |
Maximum Flow Rate | 170 scfm |
Filter Efficiency | 95 % |
For Substance Type | Air |
Seal Material | Fluorocarbon |
Filter Bowl Material | Stainless Steel |
Body Material | Stainless Steel |
Description
Stainless Steel Coalesing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 170 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 450 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN3L, Body Material Stainless Steel, Filter Efficiency 95 Percent, Filter Element Material Stainless Steel, Filter Rating 1 micron, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-900-D6)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Needle Thrust Roller Bearing, Bore 20mm (AXK2035)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON R921H0403A, Pressure Line, 3 micron, Outside-In (MF0058390)
- SMC Air Filter (AF20-N02-CZ-D)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron (HE234P)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- Finite Compressor Air Filters