Shop All Compressor Air Filters
Finite
Stainless Steel Carbon Filter
Mfr # SN3L-AUN
Zoro # G511854366
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 3 micron
- Overall Height 12 in
- Overall Width 4 in
- Air Inlet Size 3/4 in
- Maximum Flow @ 100 psi 105 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # SN3L-AUN
- Zoro # G511854366
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 12 in |
Overall Width | 4 in |
Air Inlet Size | 3/4 in |
Details
Item | Stainless Steel Carbon Filter |
Filter Rating | 3 micron |
Maximum Flow @ 100 psi | 105 scfm |
Weight | 12 lb |
Series | SN3L |
Air Inlet Type | NPT |
Pressure Drop | 1 psid |
Filter Bowl Material | Stainless Steel |
Maximum Flow Rate | 105 scfm |
Body Material | Stainless Steel |
Filter Efficiency | 99 % |
Filter Element Material | Stainless Steel |
Maximum Operating Temperature | 175 Degrees F |
Maximum Operating Pressure | 250 psig |
For Substance Type | Air |
Filter Type | Activated Carbon |
For Fluid Type | Compressed Air |
Seal Material | Fluorocarbon |
Description
Stainless Steel Carbon Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 105 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 4 in, Overall Height 12 in, Filter Bowl Material Stainless Steel, Series SN3L, Body Material Stainless Steel, Filter Efficiency 99 Percent, Filter Element Material Stainless Steel, Filter Rating 3 micron, For Fluid Type Compressed Air, For Substance Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 50mm, SS6210 2RS (SS6210 2RS FM222)
- BANDO Double V-Belt, Bb78 (BB78)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- CARLISLE D2400-8M-30 Dual Synchronous Belt (D2400-8M-30)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- ELMO RIETSCHLE Filter (731143)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- BETA 1 FILTERS Air Filter replacement filter for 1613740800 / ATLAS COPCO (B1AF0005150)
- Finite Compressor Air Filters