Shop All Coalescing Filter Elements
Finite
Coalescing Filter Element
Mfr # 6DS17-058 X 1
Zoro # G211903692
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Coalescing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # 6DS17-058 X 1
- Zoro # G211903692
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item | Coalescing Filter Element |
Filter Type | Coalescing |
Description
Coalescing Filter Element, Filter Type Coalescing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Anvil Shank, For Use With CP734H, CP9542 and CP746 Impact Wrench, 1/2 in Square Drive (CA045907)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders PK4 (L0713-057)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- ARROW PNEUMATICS Arrow Mini Coalescing Filter F500-02, Aluminum/Poly Bowl, 1/4" Npt, 150 Psi - Min Qty 2 (F500-02)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- Finite Compressed Air Treatment