Shop All Coalescing Filter Elements
Finite
Coalescing Filter Element
Mfr # 10CU17-058 X 1
Zoro # G811856268
product price: $96.95
/ea
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 1 micron
- ISO Class 1, 2
- For Substance Type Air
- Filter Element Material Stainless Steel
- Series SN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finite
- MFR # 10CU17-058 X 1
- Zoro # G811856268
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item | Coalescing Filter Element |
Filter Rating | 1 micron |
ISO Class | 1, 2 |
For Substance Type | Air |
Filter Element Material | Stainless Steel |
Series | SN |
For Fluid Type | Compressed Air |
Filter Type | Coalescing |
Compatible Manufacturer Part Number | 3SN3L-A1N, 3SN4L-A1N |
Filter Efficiency | 95 % |
Weight | 34 lb |
Standards | CFR, FDA Approved |
Maximum Flow Rate | 77 scfm |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Stainless Steel, Compatible Manufacturer Part Number 3SN3L-A1N, 3SN4L-A1N, Filter Efficiency 95 Percent, For Fluid Type Compressed Air, For Substance Type Air, ISO Class 1, 2, Maximum Flow Rate 77 scfm, Series SN, Standards CFR, FDA Approved, Weight 34 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 2 (CB222416)
- PARKER Carbon Filter Element, 0.003 Micron (055ACS)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0175AC compres (E0175AC)
- INGERSOLL-RAND Coalescing Filter Element, 0.01 Microns (F71IHE)
- MILLENNIUM FILTER ZX-36845469 direct interchange for INGERSOLL RAND-36845469 (ZX-36845469)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- Finite Compressed Air Treatment