Shop All Pump Parts
Finish Thompson
Outer Tube with Head, 40", 316 SS
Mfr # 107580-3
Zoro # G7112701
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EFS Models
- Fits Brand Finish Thompson
- For Use With Mfr. Model Number S1, S4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # 107580-3
- Zoro # G7112701
- Country of Origin United States
- Category Pump Parts
Details
Item | Outer Tube with Head, 40", 316 SS |
For Use With | EFS Models |
Fits Brand | Finish Thompson |
For Use With Mfr. Model Number | S1, S4 |
Description
Outer Tube with Head, 40 In., 316 SS, Fits Brand Finish Thompson, For Use With Grainger Item Number 15R524, 15R526, 15R527, For Use With Mfr. Model Number EFS-40, S1, S4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Effluent Pump, Submersible, 1/3HP, 2 In NPT (4HDZ8)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW90)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- FINISH THOMPSON FTI IPS Adapter (DRM1021)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON Diffuser Cover, PP, Blue (110080-1)
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- FINISH THOMPSON Coupling Half, Bearing/Shaft, 40", 316 SS (107589-3)
- ARO Atd Control, 59808 (59808)
- Finish Thompson Pump Parts