Shop All Fuel Transfer Accessories
Finish Thompson
Inlet Strainer, Slip On, Dia. 2 1/8 In.
Mfr # A100855
Zoro # G1187383
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/8 in
- For Use With 3DYH5-3DYH9, 3DYJ1-3DYJ5, 3DYJ8, 3DYJ9, 53DYL1-3DYL8, 3DYN5
- Wetted Materials Polypropylene
- Diameter 2-1/8"
- Overall Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # A100855
- Zoro # G1187383
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inside Dia. | 2 1/8 in |
Diameter | 2-1/8" |
Overall Height | 4 3/4 in |
Details
Item | Suction Strainer |
For Use With | 3DYH5-3DYH9, 3DYJ1-3DYJ5, 3DYJ8, 3DYJ9, 53DYL1-3DYL8, 3DYN5 |
Wetted Materials | Polypropylene |
Min. Fluid Temp. | 35 Degrees F |
Diesel Exhaust Fluid Compatible | Yes |
For Media Type | Acetic Acid, Citric Acid, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, DEF, Fertilizers, Fungicides, Herbicides |
Not Recommended Chemicals | Acetic Acid (Glacial), Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Glycerin, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Formaldehyde 40%, Formaldehyde, Hydrazine, Lacquer Thinners, Toluene, Xylene, E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Naphtha, Paint Thinner, Turpentine, Windshield Washer Fluid |
Max. Fluid Temp. | 160 Degrees F |
Food Grade | No |
Body Material | Polypropylene |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Citric Acid 50%, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze (Coolant), Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate (10%), Ammonium Hydroxide, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%), DEF, Fertilizers, Fungicides, Herbicides |
Gear Lube | NT |
Grease | NT |
Description
Suction Strainer, Body Material Polypropylene, Inside Dia. 2 1/8 in, For Use With 3DYH5-3DYH9, 3DYJ1-3DYJ5, 3DYJ8, 3DYJ9, 53DYL1-3DYL8, 3DYN5, Wetted Materials Polypropylene, Overall Height 4 3/4 in, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 160 Degrees F, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Includes -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1 in. NPT Inlet (FR1210H)
- ZOELLER Zoeller 267-0002 0.5 HP 115V 1PH Model N267 Sewage Effluent or Dewatering Pump with 15 ft. Cord Nonautomatic (267-0002)
- ZOELLER 5A 15 ft. Plastic 115/230V Pump Switch for BN267 (10-0743)
- WHALE MARINE Supersub 12V 500GPH Low Profile Non-Automatic Bilge Pump (SS5012)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FILL-RITE Hose with Static Wire, 1 in x 20 ft, Neoprene, Brass 1 in MNPT x Brass 1 in MNPT (FRH10020)
- Finish Thompson Fuel Transfer Accessories