Shop All Pump Parts
Finish Thompson
FTI PFP Pick-Up Tube 40" L
Mfr # DRM435
Zoro # G006604155
Free Shipping & Returns
$623.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Outer Material - Polypropylene|Shaft Material - Alloy 625|Internals - Polypropylene, PTFE, PVDF, FKM
- Length 40"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DRM435
- Zoro # G006604155
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 40" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Outer Material - Polypropylene|Shaft Material - Alloy 625|Internals - Polypropylene, PTFE, PVDF, FKM |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 3/4 HP 1-1/4" M Sump Pump, SS, 115V, 3/4HP 115V (FPSS5700A)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Viton, Carbon Face, Ceramic Cup (BSP-758VCMS)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- DAYTON Repair Kit, For 2ZXL1, 2ZXL2, 2ZXL3, 2ZXL4 (21TH21)
- FINISH THOMPSON Seal, FKM, Brown (107297)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube (DRM8009)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- FINISH THOMPSON Head, PP, Blue (107071-1)
- FINISH THOMPSON Baseplate, Pump, 39 In x 12 In x 2 In, SS (39 x 12 x 2)
- DAYTON Drive Shaft Assembly (PPM31N007G)
- Finish Thompson Pump Parts