Shop All Pump Parts
Finish Thompson
FTI Lithium Battery-Operated Drum Pump System with EFS Pick-Up Tube
Mfr # DRM8009
Zoro # G906604231
product price: $1,450.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 - FTI Lithium Battery-Operated Pump Motor 1 - 40" L FTI EFS Pick-Up Tube 1 - int. dia. 0.75" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter
- Material Motor: Steel, Plastic|Pick-Up Tube: 316 Stainless Steel|Shaft: 316 Stainless Steel|O-ring: FKM|Impeller: ETFE|Hose: Reinforced PVC|Drum Adapter: Stainless Steel
- Color Gray/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DRM8009
- Zoro # G906604231
- Country of Origin Unknown
- Category Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Includes | 1 - FTI Lithium Battery-Operated Pump Motor 1 - 40" L FTI EFS Pick-Up Tube 1 - int. dia. 0.75" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter |
Material | Motor: Steel, Plastic|Pick-Up Tube: 316 Stainless Steel|Shaft: 316 Stainless Steel|O-ring: FKM|Impeller: ETFE|Hose: Reinforced PVC|Drum Adapter: Stainless Steel |
Color | Gray/Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold Foot (93106-1)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- DAYTON Booster Cartridge Assembly (AEYD7)
- DAYTON Gear (PPM966102G)
- FINISH THOMPSON Head, PVDF, White (107071-2)
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- FINISH THOMPSON FTI TM Drum Mixer 40" L (DRM1425)
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- Finish Thompson Pump Parts