Shop All Pump Parts
Finish Thompson
FTI IBC Tote EFP Pick-Up Tube 48" L
Mfr # IBC001
Zoro # G506604099
product price: $415.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene, FKM, PTFE, ETFE, 316 Stainless Steel
- Includes 1 - 48" L x 2" Dia. Pump Tube 1 - 5' L x 1" Dia. Hose and Hose Clamp
- Color Blue
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # IBC001
- Zoro # G506604099
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 48" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polypropylene, FKM, PTFE, ETFE, 316 Stainless Steel |
Includes | 1 - 48" L x 2" Dia. Pump Tube 1 - 5' L x 1" Dia. Hose and Hose Clamp |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Pond Skin Liner, 10 ft. L, 7 ft.W, PVC (52373)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (95882535)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101203)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (514320)
- FINISH THOMPSON Spout O-Ring, FKM, Brown (106155)
- FINISH THOMPSON Diffuser Cover, PVDF, White (110080-2)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- FINISH THOMPSON Coupling Half, Cast Aluminum (107300)
- WATTS Watts 3515-10 AquaLock Union Adapter - 1/2" CTS, Each (3515-10CP)
- Finish Thompson Pump Parts