Shop All Pump Parts
Finish Thompson
FTI EFP Pick-Up Tube 40" L
Mfr # DRM1081
Zoro # G406604281
product price: $373.00
/ea
Free Shipping & Returns
$373.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polypropylene, FKM, PTFE, ETFE, 316 Stainless Steel
- Includes 1 - 40" L x 1.25" Dia. Pump Tube 1 - 5' L x .75" int. dia. PVC Discharge Hose
- Length 40"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DRM1081
- Zoro # G406604281
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 40" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polypropylene, FKM, PTFE, ETFE, 316 Stainless Steel |
Includes | 1 - 40" L x 1.25" Dia. Pump Tube 1 - 5' L x .75" int. dia. PVC Discharge Hose |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Viton (Fkm) C114 Series Tri-Clover & Ampco (S114-90A-SFY)
- FILL-RITE Pump Flow Meter, 3-Wheel, 3/4 In, 5-20 gal. (807CMK)
- DANNER Pool-Care 300GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2540)
- DWYER INSTRUMENTS Variable Area Flowmeter, 534 Scfh Glass Flmtr (VA12412)
- FINISH THOMPSON FTI TM Drum Mixer 40" L (DRM1425)
- FINISH THOMPSON FTI PFP Pick-Up Tube 40" L (DRM435)
- FINISH THOMPSON Hi-Low Screw, 317 SS (J101020)
- FINISH THOMPSON Finish Thompson DPFS073 40" Drum Pump Kit - Stainless Steel Pump Tube - 115V ODP Motor (DPFS073)
- FINISH THOMPSON 2" Polypropylene Bung Adapter M100095 for Finish Thompson PF Series (M100095)
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- SIMMONS Pump Cup Leather 1-1/4X1/2 (11/4X1/2)
- Finish Thompson Pump Parts