Shop All Drum Pump Motors
Finish Thompson
FTI .67 HP Electric Explosion-Proof IBC Tote Pump System With TTS Pick-Up Tube
Mfr # IBC8000
Zoro # G306603926
product price: $3,095.00
/ea
Free Shipping & Returns
$3,095.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Motor: Steel, Plastic|Pick-Up Tube: Stainless Steel|Hose: Wire Reinforced Polyethylene|Clamps: Aluminum, Stainless Steel|Hose Clamps Wire: Stainless Steel|Drum Adapter: Stainless Steel
- Includes 1 - FTI .67 HP Electric Explosion-Proof Pump Motor 1 - 48" L FTI IBC TTS Pick-Up Tube 1 - int. dia. 1" x 4' L FTI Static Hose Protection Kit 1 - FTI IPS Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # IBC8000
- Zoro # G306603926
- Country of Origin Unknown
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Steel, Plastic|Pick-Up Tube: Stainless Steel|Hose: Wire Reinforced Polyethylene|Clamps: Aluminum, Stainless Steel|Hose Clamps Wire: Stainless Steel|Drum Adapter: Stainless Steel |
Includes | 1 - FTI .67 HP Electric Explosion-Proof Pump Motor 1 - 48" L FTI IBC TTS Pick-Up Tube 1 - int. dia. 1" x 4' L FTI Static Hose Protection Kit 1 - FTI IPS Adapter |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Worm, 8DP, 14.5PA, 1.5PD, Steel, KWY, L1076 (L1076)
- PEM MOTORS Rotom 53C-1, 53-64MFD, 220/250V, Start Capacitor, Round (53C-1)
- NSK NSK 6308Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6308Z C3)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube (IBC8011)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with PFS Pick-Up Tube (IBC8009)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- Finish Thompson Pump Motors