Finish Thompson

FTI .5 HP Air-Operated Drum Pump System with PFS Pick-Up Tube


product price: $1,660.00
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Shaft Material: 316 Stainless Steel|Internals: ETFE, PTFE, Stainless Steel, FKM|Hose: Reinforced PVC|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel
  • Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI PFS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion
Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Shaft Material: 316 Stainless Steel|Internals: ETFE, PTFE, Stainless Steel, FKM|Hose: Reinforced PVC|Drum Adapter: Stainless Steel|Filter/Lubricator: Steel
Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI PFS Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.