Shop All Drum Pump Motors
Finish Thompson
FTI .5 HP Air-Operated Drum Pump System with PFP Pick-Up Tube
Mfr # DRM8005
Zoro # G306604299
product price: $1,228.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Material: Polypropylene|Shaft Material: Alloy 625|Internals: Polypropylene, PTFE, PVDF, FKM|Hose: Reinforced PVC|Drum Adapter: Polypropylene|Filter/Lubricator: Steel
- Includes 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI PFP Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DRM8005
- Zoro # G306604299
- Country of Origin Unknown
- Category Drum Pump Motors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Motor: Cast Iron, Aluminum|Pick-Up Tube Outer Material: Polypropylene|Shaft Material: Alloy 625|Internals: Polypropylene, PTFE, PVDF, FKM|Hose: Reinforced PVC|Drum Adapter: Polypropylene|Filter/Lubricator: Steel |
Includes | 1 - FTI .5 HP Air-Operated Pump Motor 1 - 40" L FTI PFP Pick-Up Tube 1 - int. dia. 1" x 5' L PVC Discharge Hose 1 - FTI IPS Adapter 1 - FTI Filter/Lubricator |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (5V1404)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- FINISH THOMPSON FTI .5 HP Electric IBC Tote Pump System with PFP Pick-Up Tube (IBC8011)
- FINISH THOMPSON FTI .5 HP Air-Operated IBC Tote Pump System with PFS Pick-Up Tube (IBC8009)
- FINISH THOMPSON FTI .5 HP Air-Operated Explosion-Proof Drum Pump System With TTS Pick-Up Tube (DRM8003)
- FINISH THOMPSON FTI .5 HP Air-Operated Drum Pump System With TTS Pick-Up Tube (DRM8004)
- FINISH THOMPSON FTI .33 HP Electric Drum Pump System with EFP Pick-Up Tube (DRM1082)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- Finish Thompson Pump Motors