Finish Thompson.

Finish Thompson ODP Variable Speed Electric Drum Pump Motor Only, 1/2HP, 115V 60Hz,


product price: $652.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Type PF Series
  • Overall Length 6 in
  • Width (In.) 10 in
  • Height (In.) 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 6 in
Width (In.) 10 in
Height (In.) 6 in

Details

Motor Type PF Series

Description

For use with PF and TB series drum pump tube. M3V drum pump motor, electric, 10,000 RPM, drop-proof, 115V, 50/60 Hz, variable speed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.