Shop All Electric Drum Pumps
Finish Thompson
Electric Drum Pump, 115VAC, 40 gpm, 1 HP
Mfr # PFV-40 W/M3T
Zoro # G8827209
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clamp, Hose, Motor, Pump
- Motor Type Universal AC
- Thermal Protection No
- Suction Tube ID 2 in
- Hose Tube Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # PFV-40 W/M3T
- Zoro # G8827209
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Cord Length | 12 ft |
For Container Size | 55 gal |
Suction Tube Length | 40 in |
Hose Length | 60 in |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 3/8 in |
Hose Inside Dia. | 1 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Effluent, 1/2 HP (4HU71)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- K2 PUMPS 1-1/4 in. x 60 in. Well Drive Point, Stainless Steel 80 Gauze Mesh (AWP60544K-80)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTC013)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- TERA PUMP LithiumIon Battery Powered EthanolMethanolBrake Cleaner Drum Pump (TREDRUME-CH-B)
- Finish Thompson Electric Drum Pumps