Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 48 L
Mfr # DTTS009
Zoro # G1456357
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TT
- Outlet Size 1 in Barb
- Height 48"
- Wetted Materials Stainless Steel, PTFE
- Agency Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DTTS009
- Zoro # G1456357
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Outlet Size | 1 in Barb |
Height | 48" |
Discharge Tube Outlet OD Size | 1-7/16" |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Length | 48 in |
Overall Length | 50 in |
For Container Size | 55 gal, 275 gal |
Description
Drum Pump Tube, Suction Tube Length 48 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 16 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. -20 Degrees F, Max. Fluid Temp. 150 Degrees F, Max. Head 70 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESCO L-Ring 850 Buna FDA (LR850B)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- RAYPAK 013164F Flame Sensor (013164F)
- FINISH THOMPSON Drum Pump Motor, ODP Enclosure, 4/5 HP (M3V-115v)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- Finish Thompson Fuel Transfer Accessories