Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 48 L
Mfr # DPFV007
Zoro # G1605834
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PF
- Self-Priming Yes
- Seal Material FKM
- Discharge Tube Outlet ID Size 1"
- Suction Tube Type Constant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DPFV007
- Zoro # G1605834
- UPC # 638845478618
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Discharge Tube Outlet ID Size | 1" |
Outlet Size | 1 in Barb |
Overall Length | 50 in |
Discharge Tube Outlet OD Size | 1-7/16" |
Suction Tube Length | 48 in |
Height | 48" |
For Container Size | 55 gal, 275 gal |
Description
Drum Pump Tube, Suction Tube Length 48 in, Pump Package Type Drum Pump Tube, Suction Tube Material PVDF, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 50 in, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 120 Degrees F, Max. Head 80 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHC2)
- DAYTON Oil Change Pump System, 12V DC, 4 gpm Max. Flow Rate , Polypropylene (3ACA7)
- DAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage (4HFA8)
- FLUX Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For DEF Service. (24-ZORO0120)
- FINISH THOMPSON Inlet Strainer, Slip On, Dia. 2 1/8 In. (A100855)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTC008)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFM003)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT03)
- Finish Thompson Fuel Transfer Accessories