Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 40 L
Mfr # DPFV012
Zoro # G1266964
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PF
- Overall Length 42 in
- Self-Priming Yes
- Suction Tube Type Constant
- Outlet Size 1 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DPFV012
- Zoro # G1266964
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Overall Length | 42 in |
Outlet Size | 1 in Barb |
Suction Tube Length | 40 in |
Discharge Tube Outlet OD Size | 1-7/16" |
Height | 40" |
Discharge Tube Outlet ID Size | 1" |
For Container Size | 30 gal, 55 gal |
Description
Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material PVDF, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 7/16 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 40 gpm, Max. Viscosity 2000 CPS, Min. Fluid Temp. 35 Degrees F, Max. Fluid Temp. 120 Degrees F, Max. Head 80 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Lever Transfer Pump with 15-55 gal Drums (KE728125)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- ARO Lower End Pump Kit (637379-731)
- ARO Packing, U-Cup (Y240-9)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FINISH THOMPSON Drum Pump Tube, Polypropylene / PVDF (EFV-40 Pump Only)
- FINISH THOMPSON Inlet Strainer, Slip On, Dia. 2 1/8 In. (A100855)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- Finish Thompson Fuel Transfer Accessories