Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Suction Tube 40 L
Mfr # DBTS037
Zoro # G1870714
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BT
- Self-Priming Yes
- Discharge Tube Outlet ID Size 1-1/2"
- Suction Tube Type Intake Tube
- Overall Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DBTS037
- Zoro # G1870714
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Discharge Tube Outlet ID Size | 1-1/2" |
Overall Length | 42 in |
Height | 40" |
Outlet Size | 1 1/2 in Barb |
Discharge Tube Outlet OD Size | 2" |
Suction Tube Length | 40 in |
For Container Size | 30 gal, 55 gal |
Description
Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 2 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 1 1/2 in, Discharge Tube Outlet OD 2 in, Discharge Connection Type Hose Barb, Overall Length 42 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 10 gpm, Max. Viscosity 15000 CPS, Min. Fluid Temp. -20 Degrees F, Max. Fluid Temp. 200 Degrees F, Max. Head 200 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLB Granule Alkalinity Increaser 25 lb (71203A)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (2ST1G9G4)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4E)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- Finish Thompson Fuel Transfer Accessories