Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Polypropylene / PVDF
Mfr # EFV-40 Pump Only
Zoro # G2679853
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EF
- Suction Tube Length 40 in
- Self-Priming Yes
- Seal Material FKM
- Outlet Size 3/4 in Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # EFV-40 Pump Only
- Zoro # G2679853
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Suction Tube Length | 40 in |
Outlet Size | 3/4 in Barb |
Overall Length | 43 1/4 in |
Inlet Size | 1 1/4 in |
Manufacturers Warranty Length | 1 yr. |
Height | 40" |
For Container Size | 30 gal, 55 gal |
Description
Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 43 1/4 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 20 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Micron Particulate Filter (F2510PM0)
- HARTELL A2Sa-Ht Switch/Float (610079)
- FILL-RITE Wood Grip Kit, PK15 (KIT100WGP)
- ZOELLER High Water Alarm, Battery Powered (10-0763)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTC008)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- ACTION PUMP Bung Adaptor for PVC Pump (PVCB)
- Finish Thompson Fuel Transfer Accessories