Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Tube, Polypropylene
Mfr # EFP-40 Pump Only
Zoro # G2170777
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EF
- Adapter Material Polypropylene
- Self-Priming Yes
- Outlet Size 3/4 in Barb
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # EFP-40 Pump Only
- Zoro # G2170777
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Outlet Size | 3/4 in Barb |
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 1 1/4 in |
Height | 40" |
Suction Tube Length | 40 in |
Overall Length | 43 1/4 in |
For Container Size | 30 gal, 55 gal |
Description
Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 43 1/4 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 160 Degrees F, Max. Head 20 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- CORONA TOOLS Spring For BP 6310, BP 6340, BP 6360 (6310-5C)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- HEDLAND Reed Switch, Reed Switch Form-A (H526-008-NO)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FINISH THOMPSON Inlet Strainer, Slip On, Dia. 2 1/8 In. (A100855)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTS008)
- FINISH THOMPSON Drum Pump Motor, Splashproof Encl, 1/3 HP (S1-115v)
- FILL-RITE Nozzle Boot Reservoir, Inlet, PP/SS (KITDFNB)
- Finish Thompson Fuel Transfer Accessories