Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Motor, Splashproof Encl, 1/3 HP
Mfr # S1-115v
Zoro # G1846004
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EFP-40 & S1 Kit, EFV-40 & S1 Kit, Mfr. No. EFP-40 & S1 DEF Kit
- Housing Material Nylon
- Enclosure Splashproof
- Phase 1
- Motor RPM 6000 / 13,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # S1-115v
- Zoro # G1846004
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length Less Shaft | 5-3/8" |
Cord Length | 12 1/2 ft |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Universal, Motor HP 1/3 hp, Motor Enclosure Splashproof, Explosion Proof No, Rated Voltage 115V AC, Full Load Amps 2 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Nylon, Cord Length 12 1/2 ft, Plug Type NEMA 5-15, Duty Cycle Continuous, Noise Level 74 db, Number of Phases 1, Motor RPM 6000 / 13,000, Includes Cord & Plug, Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, PP60078G (PP60078G)
- ARO Valve Plate (95837)
- FLOJET High Capacity Pump (08600044A)
- PEABODY ENGINEERING ProChem® Pump Containment Enclosure w/Cover & Divider, Holds 2 Pump, 22"Lx18-1/2"Wx22"H, Blue (253-29867)
- FINISH THOMPSON Drum Pump Coupling Insert (J100014)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DTTC008)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT (M100092)
- FINISH THOMPSON Cordless Drum Pump Motor, 12V (S6)
- APACHE Diesel Nozzle, Green, Auto Shut-Off, 1" (99000247)
- Finish Thompson Fuel Transfer Accessories