Shop All Fuel Transfer Accessories
Finish Thompson
Drum Pump Motor, ODP Enclosure, 4/5 HP
Mfr # M3V-115v
Zoro # G2876291
original price:
$593.10
15% off
new price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PFM-40 & M3V DEF Kit, PFM-40 & M3V Kit, PFM-48 & M3V DEF Kit, PFM-48 & M3V Kit, PFP-40 & M3V Kit, PFP-48 & M3V Kit, PFS-40 & M3V Kit
- Housing Material Nylon
- Phase 1
- Voltage 115
- Includes 12 ft Power Cord, Motor, Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M3V-115v
- Zoro # G2876291
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length Less Shaft | 10" |
Cord Length | 12 1/2 ft |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Universal, Motor HP 4/5 hp, Motor Enclosure ODP, Explosion Proof No, Rated Voltage 115V AC, Full Load Amps 5.6 A, Thermal Protection Yes, Variable Speed Yes, Housing Material Nylon, Cord Length 12 1/2 ft, Plug Type NEMA 5-15, Duty Cycle Continuous, Noise Level 79 db, Max. Head 10 to 80 ft, Max. Viscosity 500 cps, Number of Phases 1, Motor RPM 3500 to 10,000, Includes 12 ft Power Cord, Motor, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Gas Nozzle, Splash Guard, Black (159559-04)
- LITTLE GIANT PUMP Pump, 7 In. L, 4-1/2 In. W, 5-1/2 In. H (503216)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 34X1 1 Gal Out (WNT-A-C-05-1)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DPFP007)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFP006)
- FINISH THOMPSON Drum Pump Tube, Polypropylene (EFP-40 Pump Only)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFV012)
- FINISH THOMPSON Drum Pump Motor, Air Enclosure, 1/2 HP (S4-AIR)
- ZEELINE 0.75 in. Manual Fuel Nozzle Inlet outlet Curved (1538C)
- Finish Thompson Fuel Transfer Accessories