Shop All Electric Drum Pumps
Finish Thompson
Drum Pump Motor, 1000W, 12000 RPM, 115V
Mfr # M3T
Zoro # G8658445
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Universal AC
- Noise Level 81 db
- Rated Voltage 115V AC
- Cord Length 12 1/2 ft
- Duty Cycle Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # M3T
- Zoro # G8658445
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Cord Length | 12 1/2 ft |
Details
Motor Type | Universal AC |
Noise Level | 81 db |
Rated Voltage | 115V AC |
Duty Cycle | Continuous |
Power Source | Electric |
Plug Type | NEMA 5-15 |
Number of Phases | 1 |
Explosion Proof | No |
Motor HP | 1 hp |
Series | PF |
Variable Speed | No |
Full Load Amps | 9.1 A |
Motor RPM | 0 to 12,000 |
Item | Electric Drum Pump Motor |
Agency Compliance | CSA |
Motor Enclosure | TEFC |
Max. Viscosity | 1,000 cP |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor Type Universal AC, Motor HP 1 hp, Motor Enclosure TEFC, Explosion Proof No, Rated Voltage 115V AC, Full Load Amps 9.1 A, Variable Speed No, Cord Length 12 1/2 ft, Plug Type NEMA 5-15, Duty Cycle Continuous, Noise Level 81 db, Max. Viscosity 1,000 cP, Number of Phases 1, Motor RPM 0 to 12,000, Agency Compliance CSA, Series PF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 115/230V (2ZWT9)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Viton, 140 GPM (HDF2,DV6S.)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLN)
- PROCON Coupling, Bronze Modified (1143-4)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FLUX Drum Pump, Polypropylene, 39" Long, Electric Motor, 120V, 60Hz, 1ph, 230 Watts Power (24-ZORO0051)
- Finish Thompson Electric Drum Pumps