Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS
Mfr # EFS-40
Zoro # G7480977
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Nitric Acid, Phosphoric Acid (40% Solution), Ketones, Ethanol, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent, Diesel Fuel, Hydraulic Oil, Ethyl Acetate, Biodiesel, Formaldehyde, Ammonium Hydroxide, Hydrazine, Sodium Hydroxide, Potassium Hydroxide (50%), Lacquer Thinners, Toluene, Xylene, Water, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, E85
- For Container Size 30 gal, 55 gal
- Max. Flow Rate 17 gpm
- Max. Viscosity 300 CPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # EFS-40
- Zoro # G7480977
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 30 gal, 55 gal |
Inlet Size | 1 1/4 in |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 43 1/4 in |
Outlet Size | 3/4 in Barb |
Description
Drum Pump Tube, Suction Tube Length 40 in, Pump Package Type Drum Pump Tube, Suction Tube Material 316 Stainless Steel, Suction Tube ID 1 1/4 in, Suction Tube OD 1 3/16 in, Discharge Tube Outlet ID 3/4 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type Hose Barb, Overall Length 43 1/4 in, For Container Size 30 gal, 55 gal, For Container Type Drum, Pail, Max. Flow Rate 17 gpm, Max. Viscosity 300 CPS, Min. Fluid Temp. 0 Degrees F, Max. Fluid Temp. 212 Degrees F, Max. Head 20 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Head Rebuild Kit, Max. Flow 5 gpd (S3101K)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H625-010)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- FINISH THOMPSON Air Operated Drum Pump, 1/2 HP (EFS-40/S4)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 16 GPM (DTTC014)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 DEF Kit)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFV015)
- DAYTON Hand Drum Pump, Piston, Nylon, 1/4In OD (2UY12)
- Finish Thompson Hand Drum Pumps