Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM
Mfr # DPFM008
Zoro # G2914353
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 48 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
- For Container Size 275 gal
- Max. Flow Rate 22 gpm
- Max. Viscosity 330 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DPFM008
- Zoro # G2914353
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 48 in |
For Container Size | 275 gal |
Air Inlet Size | 1/4 in MNPT |
Height | 48" |
Inlet Size | 2" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-5/16" |
Outlet Size | 1" Barb |
Hose Inside Dia. | 1 in |
Hose Length | 60 in |
Air Outlet Size | 1/4 in |
Overall Length | 56 1/8 in |
Hose Outside Dia. | 1 3/8 in |
Height Above Container | 8 1/16 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 56 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 330 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Centrifugal Pump, 1/40 HP (502303)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB74)
- FJC O-Ring Kit, Domestic, 34 Sizes, 350Pc (4275)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMPDWOP)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFV015)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- FINISH THOMPSON Auto Drum Pump, Oil GPM 16, SS (TTS-AS-40)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- Finish Thompson Hand Drum Pumps