Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM
Mfr # DPFP024
Zoro # G2947673
original price:
$743.99
4% off
new price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
- For Container Size 55 gal
- Max. Flow Rate 22 gpm
- Max. Viscosity 330 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DPFP024
- Zoro # G2947673
- UPC # 638845478229
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Inlet Size | 2" |
Outlet Size | 1" Barb |
Height | 40" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-5/16" |
Hose Length | 60 in |
Hose Inside Dia. | 1 in |
Overall Length | 48 1/8 in |
Height Above Container | 8 1/16 in |
Air Outlet Size | 1/4 in |
Hose Outside Dia. | 1 3/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Hose Length 60 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 330 cps, Duty Cycle Continuous, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- BECKETT Beckett 430 GPH Auto Shut-Off Fountain Pump, M Series (M400AS-M430AS)
- LITTLE GIANT PUMP 2 HP 3" Manual Submersible Sewage Pump 230V (520100)
- STENNER Econ T 7Day/24Hour Timer Pump 1.33 oz/min 25Psi (E10T2C81S8G1)
- FINISH THOMPSON Drum Pump, 212 Deg F, 30, 55 Gal. Drums, SS (EFS-40)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22GPM (DPFM008)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- FINISH THOMPSON Air Operated Drum Pump, 1/2 HP (EFS-40/S4)
- ZEELINE Zee Line Ryton Rotary Hand Drum Pump - Viton Seals (DRM982)
- Finish Thompson Hand Drum Pumps