Shop All Hand Drum Pumps
Finish Thompson
Drum Pump, 1/2 HP, 3/4 In Outlet, 49In OAL
Mfr # PFM-40 & M6 DEF Kit
Zoro # G1915225
Free Shipping & Returns
$1,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 40 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, DEF, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water
- For Container Size 55 gal
- Max. Flow Rate 22 gpm
- Max. Viscosity 300 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # PFM-40 & M6 DEF Kit
- Zoro # G1915225
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 40 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in MNPT |
Discharge Tube Outlet ID Size | 3/4" |
Outlet Size | 3/4" Barb |
Height | 40" |
Discharge Tube Outlet OD Size | 1-1/8" |
Manufacturers Warranty Length | 1 yr. |
Inlet Size | 2" |
Hose Inside Dia. | 3/4 in |
Hose Length | 96 in |
Hose Outside Dia. | 1 in |
Overall Length | 48 1/8 in |
Height Above Container | 8 1/16 in |
Air Outlet Size | 1/4 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 48 1/8 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Food Grade No, Thermal Protection No, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Noise Level 78 db, Max. Viscosity 300 cps, Adapter Connection Type Buttress, Duty Cycle Continuous, Includes Suction Tube Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- ZORO SELECT Flange (AR1584)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- STENNER Index Pin (FC5L002)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 48 L, 22 GPM (DPFP027)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFM007)
- FINISH THOMPSON Drum Pump, 1/2HP, Suction Tube 40 L, 22 GPM (DPFP024)
- FINISH THOMPSON Drum Pump, 212 Deg F, Totes, SS (EFS-48)
- FINISH THOMPSON Drum Pump, 3/4 HP, Suction Tube 40 L, 7 GPM (DTTS016)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- GROVHAC Drum Pump, Air, PP/PVDF, 300cP Max Flow (EFV-AS-40)
- Finish Thompson Hand Drum Pumps