Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFS-40 & M3V Kit
Zoro # G3347854
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material 316 Stainless Steel
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 2"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # PFS-40 & M3V Kit
- Zoro # G3347854
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Adapter Dia. | 2" |
Discharge Tube Length | 5 ft. |
Suction Tube Outlet O.D. Size | 2" |
Suction Tube Length | 40 in |
Outlet Size | 1" barb |
Discharge Tube Outlet ID Size | 1" |
Height | 40" |
Discharge Tube Outlet OD Size | 1-5/16" |
Overall Length | 52 in |
Hose Inside Dia. | 1 in |
For Container Size | 55 gal |
Height Above Container | 15 3/8 in |
Hose Outside Dia. | 1 3/8 in |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Length | 60 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 1 HP Stainless Steel Sprinkler Pump (96110)
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V (M3T)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- Finish Thompson Electric Drum Pumps