Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFP-40 & M3V Kit
Zoro # G1840264
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Corrosive Chemicals Transfer
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 2"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # PFP-40 & M3V Kit
- Zoro # G1840264
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Outlet Size | 1" barb |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Outlet O.D. Size | 2" |
Height | 40" |
Suction Tube Length | 40 in |
Overall Length | 52 in |
Discharge Tube Outlet OD Size | 1-5/16" |
Adapter Dia. | 2" |
Discharge Tube Length | 5 ft. |
Hose Outside Dia. | 1 3/8 in |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 1 in |
Hose Length | 60 in |
Cord Length | 12 ft |
Height Above Container | 15 3/8 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Corrosive Chemicals Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Condensate Return Unit (160032)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 3 hp, 208 to 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (95882535)
- AQUAMOTION Cartridge Fits All Aquamotion Am7 Pumps & Taco 007-042Rp & 007-45Rp (CT07)
- DAYTON Sump Pump, Cast Iron, 1/3 HP (92341)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- FLUX PUMPS Adapter kit for pump discharge, from 2 inch tri clamp to 1.5 inch NPTM (24-ZORO0336)
- Finish Thompson Electric Drum Pumps