Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFM-48 & M3V Kit
Zoro # G2759486
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 2"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # PFM-48 & M3V Kit
- Zoro # G2759486
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Suction Tube Outlet O.D. Size | 2" |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-5/16" |
Adapter Dia. | 2" |
Suction Tube Length | 48 in |
Discharge Tube Length | 5 ft. |
Outlet Size | 1" barb |
Height | 48" |
Overall Length | 60 in |
Manufacturers Warranty Length | 1 yr. |
For Container Size | 275 gal |
Hose Length | 60 in |
Cord Length | 12 ft |
Height Above Container | 15 3/8 in |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 1 in |
Hose Outside Dia. | 1 3/8 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 48 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Meter, H20 Mtr 112 (WMT2-A-C-06-10)
- WILTON Repair Part, PK2 (2908080P)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490S)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Carbon Face, Ceramic O-Ring (BSP-618)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V DEF Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTC013)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- Finish Thompson Electric Drum Pumps