Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFM-48 & M3V DEF Kit
Zoro # G2591276
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid and Other Compatible Chemicals
- Housing Material Polypropylene
- Includes 3/4 in Hose Barb and Nut, Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
- Inlet Size 2"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # PFM-48 & M3V DEF Kit
- Zoro # G2591276
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Overall Length | 60 in |
Outlet Size | 3/4" Barb |
Suction Tube Length | 48 in |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 2" |
Height | 48" |
Discharge Tube Length | 8 ft. |
Adapter Dia. | 2" |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Tube Outlet OD Size | 1-1/8" |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 3/4 in |
For Container Size | 275 gal |
Hose Outside Dia. | 1 in |
Hose Length | 96 in |
Height Above Container | 15 3/8 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Diesel Exhaust Fluid and Other Compatible Chemicals, Rated Voltage 115V AC, Plug Type NEMA 5-15, Pump Connection ID 2 in, Suction Tube OD 2 in, Hose Length 96 in, Suction Tube Length 48 in, Cord Length 12 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY73)
- BERLISS Mechanical Seal, Type 2, 2-3/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-834)
- JOHNSON PUMP Johnson Pump 22502 Pro-Line Bilge Pump - 500 GPH (22502)
- DAYTON O-Ring For Filter Neck (PP02011134G)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- Finish Thompson Electric Drum Pumps