Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 4/5 HP, 60 Hz
Mfr # PFM-40 & M3V Kit
Zoro # G1596481
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Polypropylene
- Includes Clamp, Hose, Motor, Pump
- Inlet Size 2"
- Motor Type Universal AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # PFM-40 & M3V Kit
- Zoro # G1596481
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 2" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Outlet OD Size | 1-5/16" |
Outlet Size | 1" barb |
Adapter Dia. | 2" |
Height | 40" |
Overall Length | 52 in |
Suction Tube Length | 40 in |
Suction Tube Outlet O.D. Size | 2" |
Discharge Tube Length | 5 ft. |
Discharge Tube Outlet ID Size | 1" |
Hose Outside Dia. | 1 3/8 in |
Hose Length | 60 in |
Hose Inside Dia. | 1 in |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Cord Length | 12 ft |
Height Above Container | 15 3/8 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 35 psi, Max. Outlet Pressure 35 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Index Plate (UCFC5ID)
- ARO Diaphragm Pump, Alum/Poly/Acetal/Neopren (666100-361-C)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ3)
- DUTTON-LAINSON Dutton-Lainson 22437 Jack Parts and Accessories - Miter Gear Kit (22437)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTC013)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- FINISH THOMPSON Drum Pump Motor, 1000W, 12000 RPM, 115V (M3T)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS013)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- Finish Thompson Electric Drum Pumps