Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 1/4 HP, 60 Hz
Mfr # DTTS013
Zoro # G3080445
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chemical Transfer
- Housing Material Stainless steel
- Includes Hose and Clamp, Motor
- Inlet Size 1-1/2"
- Motor Type Electric AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Finish Thompson
- MFR # DTTS013
- Zoro # G3080445
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Suction Tube Length | 40 in |
Outlet Size | 1" barb |
Overall Length | 55 in |
Discharge Tube Outlet OD Size | 1-5/16" |
Discharge Tube Length | 1" |
Height | 40" |
Discharge Tube Outlet ID Size | 1" |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 1 3/8 in |
Hose Inside Dia. | 1 in |
For Container Size | 55 gal |
Hose Length | 60 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 4.32 psi, Max. Outlet Pressure 4.32 psi, For Use With Chemical Transfer, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 1 1/2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE ECO-Switch Automatic Bilge Pump Switch (39)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 1 Hot Wtr Mtr 1 Gal (WMH-A-C-06-1)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-40 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- Finish Thompson Electric Drum Pumps