Shop All Electric Drum Pumps
Finish Thompson
Drum Pump, 115VAC, 1/4 HP, 60 Hz
Mfr # DTTS010
Zoro # G2152945
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Flammable Liquids
- Housing Material Stainless steel
- Includes 12 ft Cord with No Plug, Motor, Static Kit
- Inlet Size 1-1/2"
- Motor Type Electric AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Finish Thompson
- MFR # DTTS010
- Zoro # G2152945
- UPC # 638845478786
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Discharge Tube Outlet OD Size | 1-15/32" |
Discharge Tube Outlet ID Size | 1" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Outlet Size | 1" barb |
Overall Length | 55 in |
Suction Tube Length | 40 in |
Discharge Tube Length | 1" |
Height | 40" |
Hose Outside Dia. | 1 3/8 in |
For Container Size | 55 gal |
Cord Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 1 in |
Hose Length | 60 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 4.32 psi, Max. Outlet Pressure 4.32 psi, For Use With Flammable Liquids, Rated Voltage 115V AC, Plug Type NEMA 5-15, Suction Tube OD 1 1/2 in, Hose Length 60 in, Suction Tube Length 40 in, Cord Length 12 ft, Includes Bung Adapter No, Runs Dry No, Thermal Protection No, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- ALAKIT Alakit APCK1027 Whisper-Flo Repair Kit (APCK1027)
- DAYTON Shaft Sleeve SS 410 (PP60101G)
- PULSATRON Metering Pump 30 Gallons Per Day 100 PSI (LB64SA-PTC1-XXX)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-40 & M3V Kit)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFV-40 & S1 Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-40 & S1 DEF Kit)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFM-48 & M3V Kit)
- FINISH THOMPSON Electric Drum Pump, 115VAC, 40 gpm, 1 HP (PFV-40 W/M3T)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- Finish Thompson Electric Drum Pumps